• The item cannot be ordered due to missing prices.

Solid carbide torus cutter HPC DIN 6535 HB, TiSi, ⌀ DC / R1: 16/1,0mm

Article no.: 206353 16/1,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiSi
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 36 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 15.5 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Feed fz for side milling in INOX > 900 N/mm2 0.078 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.096 mm
Shank tolerance h6
Colour ring blue
Type of product Torus cutter

Identification numbers & Classifications

Article number 206353 16/1,0
EAN / GTIN 4045197540355
Manufacturer number 206353 16/1,0

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions to factory standard and 35° spiral.
Special TiSi coating.
With balancing speed G 2.5.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 206348

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide torus cutter HPC DIN 6535 HB, TiSi, ⌀ D<sub>C</sub> / R<sub>1</sub>: 16/1,0mm

Solid carbide torus cutter HPC DIN 6535 HB, TiSi, ⌀ DC / R1: 16/1,0mm

Coating TiSi TiAlN TiAlN AlCrN TiAlN TiSiN
Cutting edge ⌀ DC 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Flute length Lc 36 mm 32 mm 32 mm 36 mm 36 mm 36 mm
Tool material Solid carbide solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 35 degrees 38 degrees 40 degrees 35 degrees 38 degrees 42 degrees
Type N N N N N N
Shank ⌀ Ds 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart