{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 8 mm | |
Beschichtung | TiAlN | |
Schneidstoff | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Toleranz Nenn-⌀ | h10 | |
No. of teeth Z | 4 | |
Spiralwinkel | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Zustellrichtung | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Schaft | DIN 6535 HA to h6 | |
Innenkühlung | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Corner radius R1 | 1.5 mm | |
Overhang length L1 incl. recess | 27 mm | |
Recess ⌀ D1 | 7.5 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.035 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.043 mm | |
Schafttoleranz | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206345 8/1,5 | |
EAN / GTIN | 4045197852038 | |
Manufacturer number | 206345 8/1,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |