{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Corner radius R1 | 2 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 9.2 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in short-chipping aluminium | 0.05 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.05 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206230 10/2,0 | |
EAN / GTIN | 4045197860293 | |
Manufacturer number | 206230 10/2,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide torus cutter, DLC, ⌀ h6 DC / R1: 10/2,0mm |
||||
Overhang length L1 incl. recess | 30 mm | 32 mm | 30 mm | 32 mm |
Recess ⌀ D1 | 9.2 mm | 9.5 mm | 9.2 mm | 9.7 mm |
Through-coolant | no | no | no | no |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm |
Helix angle | 45 degrees | 38 degrees | 45 degrees | 40 degrees |
Tolerance nominal ⌀ | h6 | e8 | h6 | e8 |
No. of teeth Z | 3 | 4 | 3 | 4 |