• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 12/1,5 mm

Article no.: 206071 12/1,5

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating DLC
Tool material solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.1×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 12 mm
Corner radius R1 1.5 mm
Overhang length L1 incl. recess 75 mm
Recess ⌀ D1 11 mm
Overall length L 120 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in short-chipping aluminium 0.07 mm
Feed fz for copy milling in short-chipping aluminium 0.079 mm
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206071 12/1,5
EAN / GTIN 4045197766489
Manufacturer number 206071 12/1,5

Application Table

Aluminium
N
200
Aluminium (short chipping)
N
160
Alu > 10% Si
N
120
PMMA acrylic
N
150
PE-HD
N
100
PA 66
N
120
PEEK
N
100
PF 31
N
90
PVDF GF20
N
110
POM GF25
N
100
PA 66 GF30
N
90
PEEK GF30
N
90
PTFE CF25
N
100
Cu
N
100
CuZn
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
With double relief ground side clearance angle and corner radius.
High stability
due to strengthened core.
Tolerance: R1 = ±0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart