• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 10/1,5 mm

Article no.: 206065 10/1,5

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 10 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ e8
    No. of teeth Z 2
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 11 mm
    Corner radius R1 1.5 mm
    Overhang length L1 incl. recess 32 mm
    Recess ⌀ D1 9.2 mm
    Overall length L 72 mm
    Shank ⌀ Ds 10 mm
    Feed fz for side milling in short-chipping aluminium 0.05 mm
    Feed fz for copy milling in short-chipping aluminium 0.056 mm
    Shank tolerance h6
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206065 10/1,5
    EAN / GTIN 4045197766304
    Manufacturer number 206065 10/1,5

    Application Table

    Aluminium
    N
    330
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    230
    PMMA acrylic
    N
    200
    PE-HD
    N
    160
    PA 66
    N
    200
    PEEK
    N
    150
    PF 31
    N
    130
    PVDF GF20
    N
    180
    POM GF25
    N
    160
    PA 66 GF30
    N
    150
    PEEK GF30
    N
    130
    PTFE CF25
    N
    160
    Honeycomb sandwich
    N
    300
    Cu
    N
    100
    CuZn
    N
    120
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Tolerance: R1 = ±0.01 mm.
    With the latest generation of DLC coating sp2.
    With double relief ground side clearance angle and corner radius.
    High strength
    due to strengthened core.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart