• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill with internal coolant supply MTC 12 mm

Article no.: 205716 12

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant yes
Machining strategy MTC
Flute length Lc 24 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 11.5 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.25 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in steel < 900 N/mm2 0.07 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205716 12
EAN / GTIN 4045197362841
Manufacturer number 205716 12

Application Table

Steel < 500 N/mm²
P
265
Steel < 750 N/mm²
P
195
Steel < 900 N/mm²
P
195
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
140
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
45
GG(G)
K
145
Uni
 
wet maximum
 
Air
 

Description

Version:

Optimised special knuckle profile for roughing.
Very high rate of metal removal. Can be used as a universal end mill.
Special cooling channel system, to achieve the best possible high performance machining.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart