• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill MTC, TiAlN, ⌀ d11 DC: 25mm

Article no.: 205714 25

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 50 mm
Overhang length L1 incl. recess 65 mm
Recess ⌀ D1 24 mm
Overall length L 125 mm
Shank ⌀ Ds 25 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.1 mm
Feed fz for side milling in steel < 900 N/mm2 0.12 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205714 25
EAN / GTIN 4045197362803
Manufacturer number 205714 25

Application Table

Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
60
INOX > 900 N/mm²
M
45
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
Optimised special knuckle profile for roughing.
Very high rate of metal removal.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide roughing end mill MTC, TiAlN, ⌀ d11 D<sub>C</sub>: 25mm

Solid carbide roughing end mill MTC, TiAlN, ⌀ d11 DC: 25mm

Coating TiAlN uncoated TiAlN TiAlN TiAlN
Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees 45 degrees
Colour ring green without without pink green
Overall length L 125 mm 125 mm 125 mm 125 mm 125 mm
Cutting edge ⌀ DC 25 mm 25 mm 25 mm 25 mm 25 mm
Flute length Lc 50 mm 50 mm 50 mm 50 mm 50 mm
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart