{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | NR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 5 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.35 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.06 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 205448 16 | |
EAN / GTIN | 4062406276034 | |
Manufacturer number | 205448 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master INOX M SlotMachine solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 16mm |
|||||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Overall length L | 82 mm | 82 mm | 82 mm | 82 mm | 82 mm |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Feed fz for side milling in INOX > 900 N/mm2 | 0.06 mm | 0.055 mm | 0.055 mm | 0.055 mm | 0.08 mm |
No. of teeth Z | 5 | 4 | 4 | 4 | 4 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |