• The item cannot be ordered due to missing prices.

GARANT Master Alu SlotMachine solid carbide roughing end mill TPC 16 mm

Article no.: 205275 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 16 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 81 mm
Overhang length L1 incl. recess 96 mm
Recess ⌀ D1 15 mm
Overall length L 150 mm
Shank ⌀ Ds 16 mm
Corner rounding rv 0.32 mm
Average chip thickness hmax for TPC milling in short-chipping aluminium 0.104 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 205275 16
EAN / GTIN 4062406381356
Manufacturer number 205275 16

Application Table

Aluminium
N
360
Aluminium (short chipping)
N
320
Alu > 10% Si
N
300
PA 66
N
100
PEEK
N
80
Cu
N
130
CuZn
N
160
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry.
Problem-solver for TPC machining. Ideal for automated production as the risk of chip accumulations in the machine is largely prevented.

Note:

For HB shanks use order no. 205277.
HB shanks are available at the same price as HA.
hmax: The values stated in the table are maximum values.
aemax is 0.12 × D for TPC machining.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart