{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.063 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203618 8 | |
EAN / GTIN | 4045197958808 | |
Manufacturer number | 203618 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter 8 mm |
||
Coating | TiAlN | TiAlN |
Cutting width ae for milling operation | 0.1×D for side milling | 0.05×D for side milling |
Cutting edge ⌀ DC | 8 mm | 8 mm |
Helix angle | 45 degrees | 45 degrees |
Tolerance nominal ⌀ | h10 | f8 |
No. of teeth Z | 6 | 6 |
Direction of infeed | horizontal | horizontal |