{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 8 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 38 mm | |
Overhang length L1 incl. recess | 48 mm | |
Recess ⌀ D1 | 19.8 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.05 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.107 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203480 20 | |
EAN / GTIN | 4045197119636 | |
Manufacturer number | 203480 20 |
This article |
Recommendations |
|
---|---|---|
Solid carbide milling cutter DIN 6535 HB, TiAlN, ⌀ e8 DC: 20mm |
||
Corner chamfer angle | 45 degrees | 45 degrees |
Cutting width ae for milling operation | 0.1×D for side milling | 0.1×D for side milling |
Helix angle | 45 degrees | 45 degrees |
Feed fz for side milling in steel < 900 N/mm2 | 0.107 mm | 0.107 mm |
No. of teeth Z | 8 | 8 |
Direction of infeed | horizontal | horizontal |
Shank ⌀ Ds | 20 mm | 20 mm |