• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide milling cutter HPC 25 mm

Article no.: 203372 25

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 25 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 10
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 75 mm
Overall length L 150 mm
Shank ⌀ Ds 25 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 65 HRC 0.036 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203372 25
EAN / GTIN 4045197597595
Manufacturer number 203372 25

Application Table

Steel < 1400 N/mm²
P
120
Steel < 50 HRC
H
115
Steel < 55 HRC
H
100
Steel < 60 HRC
H
90
Steel < 65 HRC
H
60
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide, specially for hard machining.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart