{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 10 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 5 | |
Helix angle | 38 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 35 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in short-chipping aluminium | 0.065 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 203207 10 | |
EAN / GTIN | 4062406565879 | |
Manufacturer number | 203207 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Alu solid carbide milling cutter, HPC HPC, uncoated, ⌀ e8 DC: 10mm |
||||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Colour ring | yellow | green | without | yellow |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm | 10 mm |
Helix angle | 38 degrees | 45 degrees | 45 degrees | 38 degrees |
Type | W | N | N | W |
No. of teeth Z | 5 | 7 | 6 | 5 |