• The item cannot be ordered due to missing prices.

Solid carbide milling cutter with chip separators TPC 12 mm

Article no.: 203089 12

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.07×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 36 mm
Overhang length L1 incl. recess 45 mm
Recess ⌀ D1 11.8 mm
Overall length L 93 mm
Shank ⌀ Ds 12 mm
Number of chip separators 1
Corner chamfer width at 45° 0.24 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in Toolox 44 HRC 0.06 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203089 12
EAN / GTIN 4045197640956
Manufacturer number 203089 12

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
60
TOOLOX 44
H
40
HARDOX 500 < 1600 N/mm²
H
25
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
150
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance milling cutter specially designed for general-purpose TPC applications.
Strengthened core.
Optimised bending strength due to the use of ultra-fine grain substrates.

Note:

ae max = 0.07×D for TPC machining.
hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015.
NEW GENERATION AVAILABLE!
Recommended successor product is No. 203092.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter with chip separators TPC 12 mm

Solid carbide milling cutter with chip separators TPC 12 mm

Overhang length L1 incl. recess 45 45 45 45
Coating TiAlN TiAlN TiAlN TiSiN
Through-coolant no no no no
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 12 12 12 12
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Balance quality with shank G 2.5 with HB G 2.5 with HB G 2.5 with HB G 2.5 with HB

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart