{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Uni | |
Cutting edge ⌀ DC | 5 mm | |
Coating | TiSiN | |
Tool material | solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 9 mm | |
Overhang length L1 incl. recess | 16 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.03 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.025 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.04 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.03 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203063 5 | |
EAN / GTIN | 4062406569723 | |
Manufacturer number | 203063 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro UNI solid carbide milling cutter HPC, TiSiN, ⌀ e8 DC: 5mm |
||||
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Helix angle | 42 degrees | 45 degrees | 45 degrees | 42 degrees |
Type | N | H | N | N |
No. of teeth Z | 4 | 4 | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing |