• The item cannot be ordered due to missing prices.

GARANT Master UNI solid carbide milling cutter HPC 10 mm

Article no.: 203062 10
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Product details

Technical Data

Series Master Uni
Cutting edge ⌀ DC 10 mm
Coating TiSiN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 14 mm
Overhang length L1 incl. recess 24 mm
Recess ⌀ D1 9.7 mm
Overall length L 66 mm
Shank ⌀ Ds 10 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.04 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Feed fz for side milling in INOX > 900 N/mm2 0.05 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203062 10
EAN / GTIN 4062406569570
Manufacturer number 203062 10

Application Table

Aluminium (short chipping)
N
280
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action.

Advantage:

  • Particularly low vibration running.
  • Special flute profile, large flutes.
  • Specially matched edge honing.
  • Optimised substrate for hardness and toughness.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart