• The item cannot be ordered due to missing prices.

GARANT Master INOX M solid carbide milling cutter HPC 12 mm

Article no.: 202986 12
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 16 mm
Overhang length L1 incl. recess 26 mm
Recess ⌀ D1 11.6 mm
Overall length L 73 mm
Shank ⌀ Ds 12 mm
Corner rounding rv 0.2 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.07 mm
Feed fz for side milling in INOX > 900 N/mm2 0.09 mm
Colour ring blue
Type of product End / face mill

Identification numbers & Classifications

Article number 202986 12
EAN / GTIN 4062406242343
Manufacturer number 202986 12

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling cutter with newly developed high-performance coating for outstanding tool working life and optimum metal removal rates in a wide range of stainless steels. Can be used at high cutting speeds, e.g. in duplex steels.

Note:

Successor product to No. 202993.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart