• The item cannot be ordered due to missing prices.

Solid carbide milling cutter 16 mm

Article no.: 202725 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • No. of teeth Z: 4
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 35 mm
Overhang length L1 incl. recess 45 mm
Recess ⌀ D1 15.8 mm
Overall length L 93 mm
Shank ⌀ Ds 16 mm
Shank form HB
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.08 mm
Feed fz for side milling in steel < 900 N/mm2 0.1 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202725 16
EAN / GTIN 4045197746535
Manufacturer number 202725 16

Application Table

Aluminium (short chipping)
N
280
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Double relief ground side clearance angle.
Without 45° cutting edge chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter  16 mm

Solid carbide milling cutter 16 mm

Coating TiAlN TiAlN
Colour ring without without
Standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HB to h6 DIN 6535 HB to h6
Tool material Solid carbide Solid carbide
Helix angle 30 30
No. of teeth Z 4 4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart