{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 30 mm | |
Overhang length L1 incl. recess | 35 mm | |
Recess ⌀ D1 | 13.8 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 14 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.15 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202640 14 | |
EAN / GTIN | 4045197117670 | |
Manufacturer number | 202640 14 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 14 mm |
|||
Coating | uncoated | TiAlN | AlCrN |
Corner chamfer angle | 45 | 45 | 45 |
Overall length L | 84 | 60 | 60 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Shank form | HB | HB | HB |
Cutting edge ⌀ DC | 14 | 14 | 14 |
Helix angle | 30 | 45 | 45 |