{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Beschichtung | ZOX | |
Schneidstoff | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Toleranz Nenn-⌀ | f8 | |
No. of teeth Z | 4 | |
Spiralwinkel | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Zustellrichtung | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Schaft | DIN 6535 HA to h6 | |
Wuchtgüte mit Schaft | G 2.5 with HA | |
Innenkühlung | no | |
Machining strategy | HPC | |
Flute length Lc | 12 mm | |
Overhang length L1 incl. recess | 42 mm | |
Recess ⌀ D1 | 5.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 6 mm | |
Schaftform | HA | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.06 mm | |
Feed fz for side milling in short-chipping aluminium | 0.08 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202551 6 | |
EAN / GTIN | 4045197271839 | |
Manufacturer number | 202551 6 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |