• The item cannot be ordered due to missing prices.

Solid carbide milling cutter TPC 6 mm

Article no.: 202282 6

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 3
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.12×D
    Shank DIN 6535 HA to h6
    Balance quality with shank G 2.5 with HA
    Through-coolant no
    Machining strategy TPC
    Flute length Lc 25 mm
    Overhang length L1 incl. recess 30 mm
    Recess ⌀ D1 5.7 mm
    Overall length L 71 mm
    Shank ⌀ Ds 6 mm
    Shank form HA
    Corner chamfer width at 45° 0.2 mm
    Corner chamfer angle 45 degrees
    Average chip thickness hmax for TPC milling in short-chipping aluminium 0.032 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 202282 6
    EAN / GTIN 4045197773227
    Manufacturer number 202282 6

    Application Table

    Aluminium
    N
    280
    Aluminium (short chipping)
    N
    270
    Alu > 10% Si
    N
    180
    PMMA acrylic
    N
    125
    PE-HD
    N
    110
    PA 66
    N
    140
    PEEK
    N
    90
    PF 31
    N
    80
    PVDF GF20
    N
    125
    POM GF25
    N
    115
    PA 66 GF30
    N
    105
    PEEK GF30
    N
    90
    PTFE CF25
    N
    110
    Honeycomb sandwich
    N
    120
    Cu
    N
    80
    CuZn
    N
    100
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
    With double chip-breaker for exemplary chip formation.
    With the latest generation of DLC coating sp2.

    Note:

    ae max = 0.12×D for TPC machining.
    hmax: The values stated in the table are maximum values.
    NEW GENERATION AVAILABLE! Recommended successor product is No. 203114.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart