{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 0.5 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Flute length Lc | 1.5 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.003 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.003 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202260 0,5 | |
EAN / GTIN | 4045197861825 | |
Manufacturer number | 202260 0,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide mini milling cutter 0,5 mm |
||||||
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 | 45 |
Shank | Parallel shank to h6 | DIN 6535 HA to h6 | Parallel shank to h6 | Parallel shank to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Helix angle | 30 | 30 | 30 | 45 | 30 | 30 |
Type | N | H | N | N | N | N |
No. of teeth Z | 3 | 2 | 3 | 3 | 2 | 2 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 3 | 6 | 3 | 3 | 3 | 3 |