• The item cannot be ordered due to missing prices.

Solid carbide slot drill 20 mm

Article no.: 202241 20

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 40 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.085 mm
Feed fz for side milling in short-chipping aluminium 0.12 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202241 20
EAN / GTIN 4045197767080
Manufacturer number 202241 20

Application Table

Aluminium
N
170
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
PMMA acrylic
N
160
PE-HD
N
110
PA 66
N
130
PEEK
N
110
PF 31
N
90
Honeycomb sandwich
N
160
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.

Application:

For roughing and finishing.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart