{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 3.9 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.02 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.023 mm | |
Correction factor for vc | 1.25 | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202170 4 | |
EAN / GTIN | 4045197454669 | |
Manufacturer number | 202170 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide slot drill DIN 6535 HA 4 mm |
||||
Coating | TiAlN | uncoated | uncoated | uncoated |
Colour ring | without | yellow | yellow | yellow |
Overall length L | 54 mm | 57 mm | 65 mm | 57 mm |
Through-coolant | no | no | no | no |
Standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 |
Flute length Lc | 8 mm | 8 mm | 8 mm | 8 mm |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |