{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 12 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 42 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 46 mm | |
Recess ⌀ D1 | 11.8 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 12 mm | |
Corner rounding rv | 0.32 mm | |
Feed fz for slot milling in short-chipping aluminium | 0.08 mm | |
Feed fz for side milling in short-chipping aluminium | 0.1 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 202015 12 | |
EAN / GTIN | 4062406380977 | |
Manufacturer number | 202015 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Alu PickPocket solid carbide roughing end mill with through-coolant HPC, DLC, ⌀ e8 DC: 12mm |
||||||
Overhang length L1 incl. recess | 46 mm | 46 mm | 46 mm | 36 mm | 73 mm | 46 mm |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | 0.3×D for side milling | 0.5×D for side milling; Full slot cutting depth 1×D; 0.2×D |
Overall length L | 93 mm | 93 mm | 93 mm | 83 mm | 120 mm | 93 mm |
Feed fz for side milling in short-chipping aluminium | 0.1 mm | 0.18 mm | 0.18 mm | 0.15 mm | 0.08 mm | 0.18 mm |
Feed fz for slot milling in short-chipping aluminium | 0.08 mm | 0.15 mm | 0.15 mm | 0.1 mm | 0.06 mm | 0.15 mm |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC; HPC |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |