• The item cannot be ordered due to missing prices.

GARANT Master Alu PickPocket solid carbide roughing end mill HPC 20 mm

Article no.: 202012 20
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 20 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 41 mm
Overhang length L1 incl. recess 74 mm
Recess ⌀ D1 19.8 mm
Overall length L 126 mm
Shank ⌀ Ds 20 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.2 mm
Feed fz for side milling in short-chipping aluminium 0.22 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 202012 20
EAN / GTIN 4062406126339
Manufacturer number 202012 20

Application Table

Aluminium
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
180
PMMA acrylic
N
180
PE-HD
N
130
PA 66
N
150
PEEK
N
130
PF 31
N
110
Honeycomb sandwich
N
180
Cu
N
120
CuZn
N
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing.
Up to 2×D into solid material at very high feed rates and smooth cutting action.
Very high feed rates when plunging vertically.
Ramping capability up to 45°.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.

Note:

A minimum oversize of 0.1×D must be maintained for subsequent finishing operations.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart