{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 8 mm | |
Overall length L | 39 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.033 mm | |
Correction factor for vc | 1.25 | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201842 6 | |
EAN / GTIN | 4045197543554 | |
Manufacturer number | 201842 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide mini slot drill 6 mm |
|||||
Colour ring | without | without | without | without | green |
Overall length L | 39 | 46 | 58 | 46 | 50 |
Flute length Lc | 8 | 10 | 16 | 10 | 10 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 30 | 30 | 30 | 30 | 30 |
Feed fz for slot milling in steel < 900 N/mm2 | 0.03 | 0.03 | 0.03 | 0.03 | 0.03 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |