{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.04 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.045 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 201650 8 | |
EAN / GTIN | 4045197113603 | |
Manufacturer number | 201650 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide slot drill, TiAlN, ⌀ DC: 8mm |
|||||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | 0.5×D for side milling; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; 0.5×D for side milling |
Standard | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | DIN 6527 |
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Tolerance nominal ⌀ | h10 | f8 | f8 | e8 | f8 |
Type | N | W | W | N | N |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |