• The item cannot be ordered due to missing prices.

Solid carbide slot drill HPC 2 mm

Article no.: 201648 2

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: 0 / -0.02
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ 0 / -0.02
No. of teeth Z 2
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 5 mm
Overall length L 40 mm
Shank ⌀ Ds 4 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 70 HRC 0.004 mm
Feed fz for side milling in steel < 70 HRC 0.006 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 201648 2
EAN / GTIN 4045197641441
Manufacturer number 201648 2

Application Table

Steel < 60 HRC
H
60
Steel < 65 HRC
H
50
Steel < 67 HRC
H
40
Steel < 70 HRC
H
35
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo 70:
Special solid carbide substrate with extremely high tensile strength
combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making.
Sizes 0.5 − 5: Recess angle α = 15°.

Application:

Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC.

Note:

fz for ap = 0.05×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart