{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 50 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 15 mm | |
Recess ⌀ D1 | 2.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.04 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in stainless steel < 900 N/mm2 | 0.015 mm | |
Feed fz for side milling in INOX < 900 N/mm2 | 0.02 mm | |
Colour ring | blue | |
Type of product | End / face mill |
Article number | 201644 3 | |
EAN / GTIN | 4045197353641 | |
Manufacturer number | 201644 3 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Solid carbide slot drill HPC 3 mm |
||||||
Corner chamfer angle | 45 | 45 | 45 | 45 | 45 | 45 |
Colour ring | blue | green | without | without | blue | green |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 |
Flute length Lc | 8 | 8 | 8 | 8 | 8 | 7 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.04 | 0.1 | 0.1 | 0.13 | 0.04 | 0.1 |