{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.07 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.1 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201310 12 | |
EAN / GTIN | 4045197863553 | |
Manufacturer number | 201310 12 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Solid carbide milling cutter 12 mm |
||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling |
Overall length L | 83 mm | 83 mm |
Flute length Lc | 26 mm | 26 mm |
Helix angle | 30 degrees | 30 degrees |
Feed fz for side milling in steel < 750 N/mm2 | 0.1 mm | 0.1 mm |
Feed fz for slot milling in steel < 750 N/mm2 | 0.07 mm | 0.07 mm |
No. of teeth Z | 2 | 2 |