{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Radius R | 3.5 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for copy milling in steel < 750 N/mm2 | 0.016 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 194302 7 | |
EAN / GTIN | 4045197110084 | |
Manufacturer number | 194302 7 |