{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | uncoated | |
Tool material | HSS Co 5 | |
Standard | DIN 1833 | |
Tolerance nominal ⌀ | js16 | |
Direction of infeed | horizontal | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
No. of teeth Z | 6 | |
Recess ⌀ D1 | 6 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 12 mm | |
Flute length Lc | 6.3 mm | |
Feed fz in steel < 750 N/mm2 | 0.06 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 60 degrees | |
Colour ring | without | |
Shape | C | |
Type of product | Dovetail milling cutter |
Article number | 194060 16 | |
EAN / GTIN | 4045197109767 | |
Manufacturer number | 194060 16 |