{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 22 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 5 | |
Helix angle | 27 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 141 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.06 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192710 22 | |
EAN / GTIN | 4045197107800 | |
Manufacturer number | 192710 22 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Roughing end mill, TiAlN, ⌀ DC: 22mm |
||||||
Overall length L | 141 mm | 104 mm | 104 mm | 110 mm | 104 mm | 104 mm |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | Manufacturer’s standard | DIN 844 B | DIN 844 B |
Cutting edge ⌀ DC | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Flute length Lc | 75 mm | 38 mm | 38 mm | 45 mm | 38 mm | 38 mm |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Feed fz for slot milling in steel < 750 N/mm2 | 0.06 mm | 0.06 mm | 0.06 mm | 0.06 mm | 0.05 mm | 0.031 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |