{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.09 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192605 8 | |
EAN / GTIN | 4067263290810 | |
Manufacturer number | 192605 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Roughing end mill HSS-Co8 8 mm |
|||||
Colour ring | without | without | without | without | without |
Through-coolant | no | no | no | no | no |
Flute length Lc | 19 mm | 19 mm | 19 mm | 19 mm | 19 mm |
Tolerance nominal ⌀ | k12 | k10 | js12 | js12 | k12 |
Feed fz for slot milling in steel < 750 N/mm2 | 0.09 mm | 0.02 mm | 0.015 mm | 0.015 mm | 0.09 mm |
No. of teeth Z | 4 | 3 | 3 | 3 | 4 |
Corner chamfer width at 45° | 0.5 mm | 0.3 mm | 0.3 mm | 0.3 mm | 0.5 mm |