• The item cannot be ordered due to missing prices.

Roughing end mill HSS-PM 9 mm

Article no.: 192445 9

Select article variation and quantity

⌀ js12 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: js12
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 9 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ js12
No. of teeth Z 3
Helix angle 25 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 19 mm
Overall length L 69 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.4 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.015 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192445 9
EAN / GTIN 4045197106087
Manufacturer number 192445 9

Application Table

Aluminium (short chipping)
N
138
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
Universal end mills for profile milling or for plunging.
For the most demanding metal removal rates.

Advantage:

Compared to multi−flute cutters, better chip evacuation due to larger flutes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart