{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 7 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 3 | |
Helix angle | 25 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192400 7 | |
EAN / GTIN | 4045197105882 | |
Manufacturer number | 192400 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Roughing end mill HSS-Co8 7 mm |
|||||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | without | without | without | without | without |
Milling profile | NR | NF | NR | NR | NR |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | 0.015 mm | 0.01 mm | 0.006 mm | 0.006 mm |
No. of teeth Z | 3 | 3 | 3 | 4 | 4 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |