• The item cannot be ordered due to missing prices.

Semi-roughing end mill 25 mm

Article no.: 191720 25

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 25 mm
    Coating TiAlN
    Tool material HSS Co 8
    Standard DIN 844 B
    Milling profile NF
    Tolerance nominal ⌀ k12
    No. of teeth Z 4
    Helix angle 27-30 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 45 mm
    Overall length L 121 mm
    Shank ⌀ Ds 25 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.064 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191720 25
    EAN / GTIN 4045197105028
    Manufacturer number 191720 25

    Application Table

    Aluminium (short chipping)
    N
    120
    Steel < 500 N/mm²
    P
    78
    Steel < 750 N/mm²
    P
    55
    Steel < 900 N/mm²
    P
    55
    INOX < 900 N/mm²
    M
    17
    INOX > 900 N/mm²
    M
    14
    GG(G)
    K
    46
    CuZn
    N
    92
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    Size 10 − 30 centre cutting teeth for plunging.
    or a considerable performance improvement with special ground chip breaker flutes.

    Advantage:

    The chip breaker flutes facilitate chip evacuation and at the same time ensure a good component surface finish.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart