• The item cannot be ordered due to missing prices.

Semi-roughing end mill, uncoated, ⌀ k12 DC: 12mm

Article no.: 191710 12

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NF
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 27-30 degrees
Direction of infeed horizontal and oblique
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.042 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191710 12
EAN / GTIN 4045197104786
Manufacturer number 191710 12

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Relief ground fine pitch semi-roughing profile.

Downloads & documents

Compare with similar products

This article


Recommendations


Semi-roughing end mill, uncoated, ⌀ k12 D<sub>C</sub>: 12mm

Semi-roughing end mill, uncoated, ⌀ k12 DC: 12mm

Standard DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B Manufacturer’s standard DIN 844 B
Shank DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6 DIN 1835 B to h6
Cutting edge ⌀ DC 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
Tool material HSS Co 8 HSS Co 8 HSS PM HSS Co 8 HSS Co 8 HSS Co 8 HSS PM HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS PM
Helix angle 27-30 degrees 30 degrees 30 degrees 30 degrees 42 degrees 30-40 degrees 30-40 degrees 30 degrees 30-40 degrees 27-30 degrees 30 degrees 50 degrees
Direction of infeed horizontal and oblique horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal and oblique horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart