• The item cannot be ordered due to missing prices.

End mill SET HSS-E-SPM, TiAlN, Type: SET

Article no.: 191639 SET

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E SPM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS E SPM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ 0 / -0.03
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling
Shank DIN 1835 B to h6
Machining strategy HPC
Corner chamfer angle 45 degrees
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 191639 SET
EAN / GTIN 4045197966636
Manufacturer number 191639 SET

Description

Version:

For roughing and finishing, multi-tooth with general purpose geometry.
One each end mill No. 191637 ⌀ 6; 8; 10; 12 and 16 mm.

Supplied with:

5 pieces.

Note:

For cutting data recommendations see item 191637.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart