{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.004 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191200 3,5 | |
EAN / GTIN | 4045197100689 | |
Manufacturer number | 191200 3,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Slot drills HSS-Co8 3,5 mm |
||||||
Overall length L | 54 mm | 54 mm | 59 mm | 37 mm | 41 mm | 54 mm |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 30-40 degrees |
Type | N | N | N | N | N | N |
No. of teeth Z | 3 | 3 | 3 | 3 | 3 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |