{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Overall height | 40 mm | |
Coating | TiAlN | |
Tool material | HSS Co 5 | |
Standard | DIN 1880 T1 | |
Milling profile | HR | |
Tolerance nominal ⌀ | js16 | |
Shell end mill arbor | With drive keyway | |
Helix angle | 27 degrees | |
Direction of infeed | horizontal and oblique | |
Bore ⌀ H7 | 27 mm | |
No. of teeth Z | 10 | |
Feed fz for side milling in steel < 1100 N/mm2 | 0.07 mm | |
Through-coolant | no | |
Corner chamfer angle | 90 degrees | |
Colour ring | without | |
Shank type | with bore | |
Type of product | Cylindrical milling cutter |
Article number | 182750 63X40 | |
EAN / GTIN | 4045197097279 | |
Manufacturer number | 182750 63X40 |