• The item cannot be ordered due to missing prices.

Shell end mill H 35X35 mm

Article no.: 181100 35X35

Select article variation and quantity

⌀×width js16 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 841
  • Type: H
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 35 mm
Overall height 35 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 841
Type H
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 20 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 16 mm
No. of teeth Z 10
Feed fz for side milling in steel < 750 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 181100 35X35
EAN / GTIN 4045197096357
Manufacturer number 181100 35X35

Application Table

Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
22
GG(G)
K
20
CuZn
N
45
Uni
 
wet maximum
 

Description

Version:

The end mills cut on the front face and on the circumference.

Application:

Type H = fine toothing, 20° helix.

Note:

Sizes 30×30, 35×35, 40×20, 50×25, 60×60 can only be mounted using a bore keyway.
fz for ae = 0.5 - 1×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart