• The item cannot be ordered due to missing prices.

Saw blade adapter 125 mm

Article no.: 179902 125

Select article variation and quantity

for saw blade ⌀ (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type with bore
Through-coolant yes
L1 43 mm
Overall length Ltot 45 mm
⌀ D3 38 mm
Mounting bore ⌀ 16 mm
Number of attachment holes 5
Pitch circle of attachment holes 31.5 mm
Set of insert screws 219985 (TX15; 4.2 Nm)
Type of product Slitting saw arbor

Identification numbers & Classifications

Article number 179902 125
EAN / GTIN 4045197887139
Manufacturer number 179902 125

Description

Version:

Ni-coated for improved wear resistance.

Application:

Together with circular saw blades for sawing system. For slitting and parting off milling.

Note:

Mounting bore ⌀ = interface to arbor.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart