• The item cannot be ordered due to missing prices.

Carbide-tipped circular saw blade Rake angle negative, ⌀×bore: 350X40Fmm

Article no.: 179700 350X40F

Select article variation and quantity

⌀×bore (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Components: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

350 mm
Thickness 3.4 mm
Tool material Carbide
Bore ⌀ 40 mm
No. of teeth Z 108
Pitch t 10 mm
Number of drive holes 2;4
Drive hole ⌀ 8;12 mm
Drive hole pitch circle 55; 64 mm
suitable for saw makes Eisele
Components Carbide
Suitable for material Metal
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 179700 350X40F
EAN / GTIN 4045197096180
Manufacturer number 179700 350X40F

Application Table

Aluminium (short chipping)
N
850
Alu > 10% Si
N
650
CuZn
N
450
wet minimum
 
dry
 
Air
 

Description

Version:

High performance toothing with high teeth and lower finishing teeth. The trapezoidal carbide tips cut easily and generate clean cut surfaces.

Advantage:

Particularly suitable for hard anodised profile material.

Application:

On high-speed machines.
F = fine tooth pitch for thin walled profiles or plates up to 5 mm thickness.
M = medium tooth pitch for profiles and pipes with greater than 5 mm thickness.
G = coarse tooth pitch for solid material such as bars and rods.
Negative rake angle 6° for use on machines with oscillating saw blade infeed from above. Advantageous for thin profiles.

Note:

  • Recommended cutting speed: 40 − 80 m/s, for harder materials such as alloys, brass, or bronze it is preferable to use the lowest recommended speed.
  • Pay special attention to maintaining an even feed rate; this prevents damage.
  • Additional versions on request.
  • Further circular saw blades can be found in catalogue volume 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart