• The item cannot be ordered due to missing prices.

Metal band saw blade 34×5090 3/4H

Article no.: 173865 3/4H
  • Tool material: HSS Co 8
  • Tooth type: combi
  • Rake: 10

Product details

Technical Data

Tool material HSS Co 8
Tooth type combi
Rake 10 degrees
Width 34 mm
Thickness 1.1 mm
Length 5,090 mm
Type of product Metal band saw blade

Identification numbers & Classifications

Article number 173865 3/4H
EAN / GTIN 4062406125400

Application Table

Aluminium (short chipping)
N
100
Steel < 500 N/mm²
P
85
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
20
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
20
GG(G)
K
40
CuZn
N
60
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

GARANT − high-performance bi-metal band saw blade with wear-resistant M42 teeth and special flexible backing with increased load capacity.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Downloads & documents

Compare with similar products

This article


Recommendations


Metal band saw blade 34×5090  3/4H

Metal band saw blade 34×5090 3/4H

Width 34 27 41 41 41 41 27 27 34 34 27 34 34 34 34 34 34
Length 5,090 3,660 5,334 4,640 5,800 4,115 4,150 3,830 4,530 5,000 3,660 4,640 4,570 4,400 4,150 3,800 4,100
Tool material HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8 HSS Co 8
Rake 10 10 10 10 10 10 10 10 10 10 10 10 10 10 10 10 10
Thickness 1.1 0.9 1.3 1.3 1.3 1.3 0.9 0.9 1.1 1.1 0.9 1.1 1.1 1.1 1.1 1.1 1.1
Tooth type combi combi combi combi combi combi combi combi combi combi combi combi combi combi combi combi combi
Type of product Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade Metal band saw blade

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart