{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 34 mm | |
Thickness | 1.1 mm | |
Length | 5,000 mm | |
Type of product | Metal band saw blade |
Article number | 173864 2/3H | |
EAN / GTIN | 2050001710154 | |
Manufacturer number | 17290341102300-05000 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Metal band saw blade 34×5000 2/3H |
|||||||||||
Width | 34 | 41 | 41 | 41 | 41 | 34 | 34 | 34 | 34 | 34 | 34 |
Length | 5,000 | 5,800 | 5,334 | 4,640 | 4,115 | 5,090 | 4,530 | 4,640 | 4,570 | 5,000 | 4,100 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Rake | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 | 10 |
Thickness | 1.1 | 1.3 | 1.3 | 1.3 | 1.3 | 1.1 | 1.1 | 1.1 | 1.1 | 1.1 | 1.1 |
Tooth type | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade |