{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 0 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 4,150 mm | |
Type of product | Metal band saw blade |
Article number | 173837 8/12 | |
EAN / GTIN | 4062406125387 |
This article |
Recommendations |
|||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Metal band saw blade 27×4150 8/12 |
||||||||||||||
Width | 27 | 13 | 27 | 13 | 27 | 27 | 20 | 27 | 27 | 27 | 27 | 27 | 27 | 27 |
Length | 4,150 | 1,325 | 2,750 | 1,138 | 3,660 | 2,450 | 2,375 | 2,750 | 2,910 | 2,835 | 2,950 | 3,660 | 3,150 | 3,830 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Rake | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 | 0 |
Thickness | 0.9 | 0.6 | 0.9 | 0.6 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 | 0.9 |
Tooth type | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi | combi |
Type of product | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade | Metal band saw blade |