{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 0 degrees | |
Width | 27 mm | |
Thickness | 0.9 mm | |
Length | 3,150 mm | |
Type of product | Metal band saw blade |
Article number | 173687 10/14 | |
EAN / GTIN | 4062406125189 | |
Manufacturer number | 173687 10/14 |