{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 300 mm | |
TPI | 10 | |
Tool material | Ko-Bi3 | |
Tooth type | normal | |
Width | 25 mm | |
Thickness | 1.25 mm | |
Clamping hole ⌀ | 8.5 mm | |
Type of product | Power saw blade |
Article number | 171550 300/10 | |
EAN / GTIN | 4045197345851 |
This article |
Recommendations |
||
---|---|---|---|
Power saw blade, Ko-Bi3, Length L / TPI: 300/10 |
|||
Length L | 300 mm | 300 mm | 300 mm |
Tool material | Ko-Bi3 | HSS | HSS |
Clamping hole ⌀ | 8.5 mm | 8.5 mm | 8.5 mm |
Thickness | 1.25 mm | 1.6 mm | 2 mm |
TPI | 10 | 10 | 10 |
Tooth type | normal | normal | normal |
Type of product | Power saw blade | Power saw blade | Power saw blade |